This product requires certification to purchase.

3/4 in Brass Full Port Sweat x Hose Ball Valve

Watts

LFFBV-3C-CC 3/4 in Brass Full Port Sweat x Hose Ball Valve

  • Fast #
  • Part #WLFFBVS3CCCF
  • Item #12127688
  • Manufacturer Part #0123477
5 out of 5 Customer Rating
Brand image
Watts

LFFBV-3C-CC 3/4 in Brass Full Port Sweat x Hose Ball Valve

  • Fast #
  • Part #WLFFBVS3CCCF
  • Item #12127688
  • Manufacturer Part #0123477
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lead free construction
  • Machined chrome plated lead free brass ball
  • Fluorocarbon elastomer stem O-ring prevents stem leaks
  • Cap and chain
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Height
3 in
Valve Size
3/4 in
Weight
0.85 lb
Width
2 in
Characteristics & Features
Collection
LFFBV-3C-CC
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Copper Silicon Alloy
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Virgin PTFE
Valve Stem
Bottom-Loaded
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
400
Warranty & Product Information
BAA Compliant
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-110
Origin
Global
Recommended Valve Application
Potable Water
Type
WLFFBVS3CCCF
UL Listed
UL 1
UPC
098268696134