1/2 in. Sweat Thermostat Mixing Valve

You last purchased this on
 
Watts

LFL1170 Series 1/2 in. Sweat Thermostat Mixing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

LFL1170 Series 1/2 in. Sweat Thermostat Mixing Valve

  • Fast #
  • Part #WLFL1170M2USD
  • Item #3920352
  • Manufacturer Part #0559107
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Thermal actuation technology for precise temperature control
  • Integral filter washers and check valves
  • Lead free brass construction
  • CSA certified B125 and ASSE 1017, IAMPO and UPC listed
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASSE Standards:
ASSE 1017
BAA Compliant:
Yes
CSA Certified:
CSA B125
Capacity:
23 GPM at 45PSI
Collection:
LFL1170 Series
Depth:
6-31/100 in
End Connection 1:
Union Solder
End Connection 2:
Union Solder
End Connection 3:
Union Solder
End Connections:
Union Solder
Flow Rate:
0.5 gpm - 23 gpm
Height:
2-63/100 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-13/16 in
Material:
Copper Silicon Alloy
Maximum Temperature:
200
NSF Certified:
No
Pressure - High:
45
Pressure - Maximum:
150 psi
Recommended Valve Application:
Water
Valve Body Style:
Sweat
Valve Operator:
Locking Handle
Valve Size:
1/2 in
Valve Type:
Thermostat Mixing Valve
Weight:
1.98 lb
Width:
4-1/2 in