4 in. Flanged Ductile Iron and Stainless Steel Pressure Reducing Valve
This product has been replaced by
Manufacturer Part #1GE00013
LFM115 Series 4 in. Flanged Ductile Iron and Stainless Steel Pressure Reducing Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This assembly is the only moving part within the valve allowing it to open, close, or modulate as commanded by the pilot control system
- Automatic control valve (ACV) is a full port, single chamber basic valve that incorporates a one-piece disc and diaphragm assembly
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61-G
- ASTM:
- ASTM A-276, ASTM A-536, ASTM A-570, ASTM A-743
- Application:
- Commercial
- BAA Compliant:
- Yes
- Coating:
- Fusion Bonded Epoxy
- Collection:
- LFM115 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 32 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 31 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 15-5/8 in
- Material:
- Ductile Iron, Stainless Steel
- Material Type:
- 302, 304, 316
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Pressure - High:
- 250
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- Strainer Type:
- Wye
- Temperature Range:
- Up to 160 Deg F (Up to 71 Deg)
- UL Listed:
- No
- Valve Body Style:
- Globe
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Buna-N
- Valve Size:
- 4 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 190 lb
- Width:
- 19 in