• Cart

DESCRIPTION

  • All parts are made of high quality materials
  • Factory replacement parts
  • No special tools required
  • Recessed screen seat assures accurate screen alignment

Watts LFNP Strainer

WLFAKSTRAINER

Fitting Sizes:

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Brand Model Compatibility
RK-LFAK Series Strainers
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
NSF Certified
No
Product Type
Strainer Kit

Starting at
Call for Pricing
  • QUANTITY