DESCRIPTION

  • Disc assembly, seat O-rings
  • Factory replacement parts
  • Relief valve diaphragm, relief valve O-Rings
  • Total rubber kit

Watts Repair Kit for Watts Regulator Series 909 Reduced Pressure Zone Assemblies

WLFRK909RT

Valve Size:

SPECIFICATIONS

Brand Model Compatibility
Watts Regulator Series 909 Reduced Pressure Zone Assemblies
Color Finish
Black
IsAcceptableImage
Material
Rubber
Valve Size
1 in, 3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS