DESCRIPTION

  • 8 Inch thermostat length
  • Non-mechanical seat to disc alignment
  • Tamper resistant bonnet screws

Watts Auto Temperature and Pressure Reducing Valve

WLF40XL8G50210

Valve Size:

3/4 in

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
End Connection 1
Male Threaded
End Connection 2
Female Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Lead Law Compliant
Yes
Length
8 in
Material
Bronze
Maximum Pressure
113 psi
Maximum Temperature
210
Valve Size
3/4 in
Valve Type
Pressure Reducing Valves

Starting at
$379.5
EACH
  • QUANTITY

DOCUMENTS