DESCRIPTION

  • ASSE 1022 approved dual check with atmospheric vent
  • Can be installed vertically or horizontally
  • Maximum working pressure is 150 PSI (10 bar)
  • No exposed screws or threads to eliminate corrosion potential and improve serviceability

Watts Male Iron Pipe Backflow Preventer with Strainer

WSD3MN

Valve Size:

3/8 in

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 18
BAA Compliant
Yes
Color Finish
Stainless Steel
End Connection 1
Male Threaded
End Connection 2
Male Threaded
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Lead Law Compliant
Yes
Material
Stainless Steel
Maximum Pressure
150 psi
Maximum Temperature
130
Minimum Temperature
54
NSF Certified
Yes
NSF Specifications
NSF 18
Type
Dual Check
Valve Disc Material
Santoprene
Valve Seat Material
Noryl®
Valve Size
3/8 in
Valve Type
Backflow Preventers

Starting at
$298.45
EACH
  • QUANTITY