DESCRIPTION

  • Actuator has four wires to connect to the thermostat and close an end switch
  • Great for multiple small radiant zones
  • Incorporates an indicator window that allows you to visually determine whether the valve is fully open or closed
  • The Valve Actuator provides on/off flow control to individual radiant circuits

Watts Manifold Valve Actuated

W81001541

Actuator Type:

SPECIFICATIONS

Actuator Type
Electric
Maximum Temperature
140
Volts
24V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS