DESCRIPTION

  • Brass body
  • Heavy duty slotted and knurled adjusting screw
  • Oversized orifice
  • Stainless steel stem and spring

Watts Series LFH560 Mini Pressure Reducing Valve with Hose Connector

WLFH560G

Valve Size:

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Collection
Series LFH560
End Connection 1
Female Hose
End Connection 2
Male Hose
End Connections
Female Hose x Male Hose
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
IAPMO Listed
No
ISO Specifications
ISO 9001-2008
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
300 psi
Maximum Temperature
140
Minimum Temperature
33
NSF Certified
No
Valve Disc Material
Buna-N
Valve Port Opening
Reduced Port
Valve Seat Material
Buna-N
Valve Size
3/4 in
Valve Type
Pressure Reducing Valves

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS