Watts

Nut 1 in. Valve Repair Part

Part #W1140154  |  Manufacturer Part #1140154

Valve Size:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

Brand Model Compatibility: Series LFU5B-Z3 Water Pressure Reducing Valve

End Connection 1: Union

End Connections: Union

FM Approved: No

GSA Approved: No

Lead Law Compliant: Yes

NSF Certified: No

Product Type: Nut

Valve Size: 1 in