1/4 in. Female Threaded 100 Mesh Noryl® Wye Valve Strainer
P777 1/4 in. Female Threaded 100 Mesh Noryl® Wye Valve Strainer
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 100 mesh screen
- Stainless screen
- Non corrosive plastic body
- Very compact
- Clean out plug
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Collection:
- P777
- Depth:
- 2-19/100 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 3-3/50 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-7/8 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- 304, Noryl®
- Mesh Size:
- 100
- Origin:
- Global
- Pressure - High:
- 300
- Pressure Class:
- 300#
- Strainer Type:
- Wye
- UL Listed:
- No
- Valve Body Style:
- Y Pattern
- Weight:
- 0.1 lb
- Width:
- 1-22/25 in