DESCRIPTION

  • For Custom Tubular SST20 Compression manifolds
  • For connecting PEX to stainless steel manifolds
  • For hydronic heating and snow melting applications
  • For use connecting PEX to stainless steel manifolds

Watts PEX Compression Fitting

W81005168

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM E-84
CARB OTC LEED Compliant
No
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
GSA Approved
No
IAPMO Listed
No
Material
Stainless Steel
NSF Certified
No
Size
1/2 in x 3/4 in
UL Listed
Yes