DESCRIPTION

  • Oversized orifice
  • Stainless steel stem and spring
  • Tee handle adjustment

Watts Pilot Regulator

WLF263AP20175

Valve Size:

1/2 in

SPECIFICATIONS

IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Valve Size
1/2 in
Valve Type
Pressure Reducing Valves

Starting at
$541.29
EACH
  • QUANTITY

DOCUMENTS