Watts
Plastic Bypass Valve
Part #W7300310 | Item #4384678 | Manufacturer Part #7300310
$69.00
EACH
Material:
PlasticProduct Details
- Solid poly construction
- 1 inch MNPT porting
- Easy to operate
- Corrosion resistant
Lead Law Compliant, Not Certified
Specifications
ADA Compliant: No
BAA Compliant: Yes
End Connection 1: Male Threaded
End Connection 2: Male Threaded
End Connections: Male Threaded
Fitting Size 1: 1 in
Fitting Size 2: 1 in
Fitting Sizes: 1 in
Height: 6 in
Lead Law Compliance Level: Compliant Not Certified
Material: Plastic
Weight: 1