DESCRIPTION

  • Bottom mounted cast stainless steel relief valve
  • Non-rising stem, resilient seated gate valves
  • SS housing and sleeve
  • Torsion spring checks provide lowest pressure loss

Watts Reduced Pressure Zone Non-Rising Stem Backflow Preventer

W957NRS

Valve Size:

SPECIFICATIONS

CSA Certified
CSA B64.4
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Lead Law Compliant
Yes
Material
Stainless Steel
Maximum Pressure
175 psi
Maximum Temperature
140
Temperature Range
33 to 140 Deg F
Valve Operator
Cross Handwheel
Valve Seat Material
Engineered Plastic
Valve Size
2-1/2 in
Valve Stem
Non-rising Valve Stem

Starting at
Call for Pricing
  • QUANTITY