DESCRIPTION

  • Can be used with most standard hot water heaters and storage tanks
  • Field adjustable pre-charge
  • In line and free standing models
  • Rugged flexible butyl diaphragm

Watts Pressurized Expansion Tank for Potable Hot Water

WDETA

Capacity:

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
BAA Compliant
Yes
Capacity
8 gal
Color Finish
Prime Coat
Diameter
10 in
End Connection 1
Male Threaded
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Height
20 in
Material
Carbon Steel
Maximum Pressure
150 psi
Maximum Temperature
240

Starting at
Call for Pricing
  • QUANTITY