3/4 in. Inlet/Outlet 2-1/2 in. X 20 in. Commercial Filter Housing Blue

You last purchased this on
 
Watts

PWHP Series 3/4 in. Inlet/Outlet 2-1/2 in. X 20 in. Commercial Filter Housing Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

PWHP Series 3/4 in. Inlet/Outlet 2-1/2 in. X 20 in. Commercial Filter Housing Blue

  • Fast #
  • Part #WPWHP20COM34BPR
  • Item #7052630
  • Manufacturer Part #7100670
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Leak proof seal accomplished by compression against a top seated EPDM O-ring
  • Integral pressure relief valve for safety when removing housing from lid
  • Polypropylene construction for strength and durability
  • Buttress thread design for superior security
  • Temperature rated to 100°F/37.8°C
  • Superior chemical resistance from many aggressive chemicals
  • Full product line for more types, models, pipe fittings and options
  • Thick side walls with heavy-duty ribs for added strength
  • Thick side walls with heavy-duty ribs to provide greater strength
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

Collection:
PWHP Series
Color Finish Name:
Blue, Black
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Lead Law Compliance Level:
Compliant Not Certified
Length:
20 in
Material:
Plastic, Rubber
Material Type:
EPDM, Polypropylene
Maximum Temperature:
100
Mesh Size:
40
Minimum Temperature:
40
NSF Certified:
Yes
Pressure - Maximum:
100 psi
Product Type:
Filter Housing