3/4 in. Inlet/Outlet 2-1/2 in. X 10 in. Blue Filter Housing

You last purchased this on
 
Watts

PWHP Series 3/4 in. Inlet/Outlet 2-1/2 in. X 10 in. Blue Filter Housing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

PWHP Series 3/4 in. Inlet/Outlet 2-1/2 in. X 10 in. Blue Filter Housing

  • Fast #
  • Part #WPWHP1034BPR
  • Item #4272436
  • Manufacturer Part #7100281
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Leak proof seal accomplished by compression against a top seated EPDM O-ring
  • Integral pressure relief valve for safety when removing housing from lid
  • Polypropylene construction for strength and durability
  • Superior resistance from many aggressive chemicals
  • 3/4 in port connection
  • 10 inches long
  • Thick side walls with heavy-duty ribs for added strength
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

Collection:
PWHP Series
Color Finish Name:
Black/Blue
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Lead Law Compliance Level:
Compliant Not Certified
Length:
10 in
Material:
Plastic, Rubber
Material Type:
EPDM, Polypropylene
Maximum Temperature:
100
Minimum Temperature:
40
Pressure - Maximum:
100 psi
Product Type:
Filter Housing