Filter Housing Clear
PWHP Series Filter Housing Clear
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pressure relief valve
- Superior resistance from many aggressive chemicals
- 10 Inches long
- 1/2 IN Port connection
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Filtration
- BAA Compliant:
- No
- Collection:
- PWHP Series
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 10 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 100
- Minimum Temperature:
- 40
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- Pressure Class:
- 100#
- Size:
- 10 in
- UL Listed:
- No
- Weight:
- 2.3 lb