1-1/2 in. Polypropylene Filter Housing
PWHPFF Series 1-1/2 in. Polypropylene Filter Housing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pressure relief valve
- Superior resistance from many aggressive chemicals
- 20 Inches long
- Buttress thread design for superior security
- Temperature rated to 100°F/37.8°C
- Superior chemical resistance from many aggressive chemicals
- Full product line for more types, models, pipe fittings and options
- 1-1/2 in port connection
- Thick side walls with heavy-duty ribs to provide greater strength
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Filtration
- BAA Compliant:
- No
- Collection:
- PWHPFF Series
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue, Black
- Depth:
- 7-3/10 in
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Height:
- 23-1/4 in
- Inlet Service Size:
- 1-1/2 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 20 in
- Material:
- Plastic, Rubber
- Material Type:
- EPDM, Polypropylene
- Maximum Temperature:
- 100
- Minimum Temperature:
- 40
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Pressure Class:
- 90#
- Size:
- 20 in
- Temperature Range:
- Up to 100 Deg F (Up to 37.8 Deg C)
- UL Listed:
- No
- Weight:
- 7.6 lb
- Width:
- 7-3/10 in