5 Micron 4-1/2 in. X 10 in. Full Flow Melt Blown Depth Filter Cartridge
PWMB Series 5 Micron 4-1/2 in. X 10 in. Full Flow Melt Blown Depth Filter Cartridge
Frequently Purchased Together
Product Details
- Food grade for use with beverages, food and potable water
- High dirt holding capacity
- Reduces sediment, dirt, rust and particles
- No media migration
- Low cost
- Food grade for food and beverages
- Order quantity in multiples of 4 filters may be required based on stocking availability
- Excellent chemical resistance
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 42
- Capacity:
- 9999 gal
- Cartridge Type:
- Melt Blown
- Collection:
- PWMB Series
- Contaminant Removal:
- Dirt, Particle, Rust, Sediment
- Diameter:
- 4-1/2 in
- Filter Size:
- 5 microns
- Filtering Material:
- Yes
- Flow Rate:
- 15 gpm
- Height:
- 9-3/4 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 10 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF:
- NSF 372, NSF 42
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 40