DESCRIPTION

  • Corrosion resistant
  • Flexible and maintenance-free
  • For use in radiant heating, snow melting, and supply and return piping
  • Light and easy to transport
  • Twenty-five year warranty for residential and commercial heating and snow melting applications

Watts RadiantPEX+® 1/2 in. Plastic Tubing

W81001681

Length:

SPECIFICATIONS

ASTM Specifications
ASTM E-84
CSA Certified
CSA B137.5
Collection
RadiantPEX+®
Color Finish
Orange
Inside Diameter
1/2 in
Length
1000 ft
Material
Plastic
Material Type
Polyethylene
Maximum Pressure
160 psi
Maximum Temperature
200
Outside Diameter
5/8 in
Pipe Tubing Size
1/2 in
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY