1/2 in. x 1000 ft. Plastic Tubing in Orange

You last purchased this on
 
Watts

Radiant 1/2 in. x 1000 ft. Plastic Tubing in Orange

  • Fast #
  • Part #W81001681
  • Item #3784724
  • Manufacturer Part #81001681
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Radiant 1/2 in. x 1000 ft. Plastic Tubing in Orange

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Cross-Linked Polyethylene Tubing with/EVOH Barrier
  • Flexible and maintenance-free
  • Oxygen Barrier PEX Tubing for radiant heating, snow melting, and supply and return piping
  • Twenty-five year warranty for residential and commercial heating and snow melting applications
  • Corrosion resistant
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM E-84, ASTM F-876, ASTM F-877
BAA Compliant:
No
CSA Certified:
CSA B137.5
Collection:
Radiant
Color Finish Category:
Oranges
Color Finish Name:
Orange
Diameter - Outside:
5/8 in
FM Approved:
No
Fire Suppression System Rated:
No
GSA Approved:
No
IAPMO Listed -:
No
Length:
1000 ft
Material:
Plastic
Material Type:
PEX, Polyethylene
Maximum Temperature:
200
NSF:
NSF 14
NSF Certified:
Yes
PipeTubing Size:
1/2 in
Pressure - Maximum:
160 psi
Schedule Class:
SDR 9
Temperature Range:
73.4 to 200 Deg F
UL Listed:
No
Wall Thickness:
0.14 in
Weight:
60 lb