Radiant 1/2 in. x 200 ft. Onix EPDM Radiant Tube Coil

Part #W810015  |  Manufacturer Part #81001579

Starting at
$802.50 EACH

Length:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Highly flexible
  • No expansion and contraction
  • Easy to install in any weather
  • Excellent UV resistance
  • Bend radius: 4"

Specifications

ADA Compliant: No

BAA Compliant: No

Collection: Radiant

Color Finish: Black

Color Finish Category: Blacks

Depth: 20 in

Height: 19 in

IAPMO Listed: Yes

Length: 200 ft

Material: Rubber

Material Type: EPDM

Maximum Pressure: 180 psi

Maximum Temperature: 180

Outside Diameter: 7/8 in

Pipe Tubing Size: 1/2 in

Temperature Range: 70 to 180 Deg F

UL Listed: No

Weight: 60

Width: 17 in