1/2 in. Stainless Steel Cinch Hose Clamp

You last purchased this on
 
Watts

1/2 in. Stainless Steel Cinch Hose Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

1/2 in. Stainless Steel Cinch Hose Clamp

  • Fast #
  • Part #W81004996
  • Item #3317199
  • Manufacturer Part #81004996
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Positive mechanical connection to seal PEX tubing
  • Unique tab design makes complete connections in tight spaces
  • Stainless steel
  • Great pipe organizer for slab jobs
  • Ideal for island sinks
  • 1 in on-center grooves in bracket
  • For use with SDR-9 PEX pipe
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
BAA Compliant:
No
Depth:
1 in
FM Approved:
No
Fits Pipe Size:
1/2 in
Height:
7 in
Material:
Stainless Steel
Material Type:
304
Product Type:
Clamp
UL Listed:
No
Weight:
0.95 lb
Width:
6 in