DESCRIPTION

  • Can be shaped to fit any job-site condition
  • Use it for all floor heating and snow melting, as well as supply piping for other hydronic applications

Watts RadiantPEX-AL® 3/8 in. Plastic Tubing

W81011133

Length:

SPECIFICATIONS

ASTM Specifications
ASTM F-1281
Collection
RadiantPEX-AL®
Color Finish
Orange
Length
200 ft
Material
Plastic
Material Type
Polyethylene
Maximum Pressure
100 psi
Maximum Temperature
200
Pipe Tubing Size
3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY