3/4 in. Terminal Bend Support (10 Pack)
Radiant 3/4 in. Terminal Bend Support (10 Pack)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Holds tubing in place
- Plastic elbows
- For transitioning and protecting radiant tubing
- Used in radiant heating applications
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Collection:
- Radiant
- Depth:
- 12 in
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 10 in
- Material:
- Plastic
- Package Quantity:
- Pack of 10
- Product Type:
- Terminal
- Size:
- 5/8 in x 3/4 in
- Weight:
- 3.8 lb