3/4 in. x 1200 ft. PEX Barricade SDR 9 Polyethylene Tubing

You last purchased this on
 
Watts

Radiant 3/4 in. x 1200 ft. PEX Barricade SDR 9 Polyethylene Tubing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Radiant 3/4 in. x 1200 ft. PEX Barricade SDR 9 Polyethylene Tubing

  • Fast #
  • Part #W81001686
  • Item #3812471
  • Manufacturer Part #81001686
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Each QuadRail™ is able to inter-lock with another rail allowing for an infinite length of rail. Integrated mounting holds are designed to work with standard foam-board staples or plastic nails
  • Specially designed channels are designed to flex and hold the most common sizes of RadiantPEX+, RadiantPERT, RadiantPEX-AL™, WaterPEX™, and Onix products to foamboard insulation or directly onto the ground
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM F-876 2009, ASTM E-84
Application:
Heating and Cooling
BAA Compliant:
No
Collection:
Radiant
Color Finish Category:
Oranges
Color Finish Name:
Orange
Diameter - Outside:
7/8 in
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
FM Approved:
No
Fire Suppression System Rated:
No
GSA Approved:
No
IAPMO Listed -:
No
Length:
1200 ft
Material:
Plastic
Material Type:
PEX, Polyethylene
NSF:
NSF 14
NSF Certified:
Yes
PipeTubing Size:
3/4 in
Pressure - Maximum:
160 psi
Schedule Class:
SDR 9
Temperature Range:
73.4 to 200 Deg F
UL Listed:
No
Wall Thickness:
0.19 in
Weight:
106 lb