3/8 x 1/2 in. U-Notch Metal Cable Trowel
Radiant 3/8 x 1/2 in. U-Notch Metal Cable Trowel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3/8 inch wide x 1/2 inch deep
- U-shape notches aid in mortar distribution
- Plastic design reduces risk of damaging wire
- For use in electric heated floor applications
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Mortar
- BAA Compliant:
- No
- Collection:
- Radiant
- Depth:
- 4 in
- Hardware Included:
- Yes
- Height:
- 11 in
- Length:
- 3/8 in
- Material:
- Metal
- Tool Type:
- Trowel
- UL Listed:
- No
- Weight:
- 0.35 lb
- Width:
- 5 in