DESCRIPTION

  • For use connecting PEX to sweat fitting or manifolds

Watts Brass Crimp x Sweat Adapter

W81003427

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM F-876
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
End Connection 1
Crimp
End Connection 2
Male Sweat
End Connections
Crimp x Male Sweat
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
GSA Approved
No
IAPMO Listed
No
Material
Brass
Maximum Pressure
160 psi
NSF Certified
Yes
NSF Specifications
NSF P171
Size
5/8 in x 3/4 in
UL Listed
Yes