CinchClamps™ 3/4 in. Stainless Steel Cinch Clamp

Part #W81004998  |  Item #3317200  |  Manufacturer Part #81004998

$126.00 EACH

Fits Pipe Size:

3/4 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stainless steel
  • Positive mechanical connection to seal PEX tubing
  • Unique tab design makes complete connections in tight spaces
  • For use with SDR-9 PEX pipe
  • 1" on-center grooves in bracket
  • Great pipe organizer for slab jobs
  • Ideal for island sinks

Documents

Specifications

ADA Compliant: No

ASTM Specifications: [ASTM F-1807, ASTM F-2159, ASTM F-2098]

BAA Compliant: No

Collection: CinchClamps™

Depth: 1 in

FM Approved: No

Fits Pipe Size: 3/4 in

Height: 9 in

Material: Stainless Steel

Product Type: Clamp

Size: 3/4 in

UL Listed: No

Weight: 1.8

Width: 7 in