DESCRIPTION

  • Flowmeter manifold only
  • Include flow balancing valves, circuit isolation valves, and flow meters
  • Made of solid brass and are heavily plated with nickel to match the appearance of the manifold trunk
  • Reduces expansion/contraction noise in hot water lines

Watts M-6 Stainless Steel Flow Meter Manifold

W81001984

Fitting Sizes:

SPECIFICATIONS

End Connection 1
Male Threaded
End Connection 2
Male Threaded
End Connection 3
Male Threaded
Fitting Size 1
3/4 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Sizes
3/4 in x 1 in
Inside Diameter
1 in
Length
16 in
Material
Stainless Steel
Material Type
304L
Maximum Pressure
87 psi
Maximum Temperature
167

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS