DESCRIPTION

  • For Onix and PEX/PAP staple guns
  • Staples offer straight shooting and trouble-free usage
  • These staples only work with 3/8" and 1/2" Onix, 3/8" and 1/2" RadiantPEX, or 3/8" and 1/2" RadiantPEX-AL(PAP) tubing

Watts 1660 Pack PEX Staple

W81004290

Material:

SPECIFICATIONS

CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Material
Metal

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS