DESCRIPTION

  • For connecting PEX to Watts Radiant's stainless steel and custom tubular compression manifolds

Watts Stainless Steel PEX Crimp Fitting

W81005162

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM E-84
CARB OTC LEED Compliant
No
End Connection 1
Crimp
End Connection 2
Crimp
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
GSA Approved
No
IAPMO Listed
No
Material
Stainless Steel
NSF Certified
No
Size
1/2 in x 3/4 in
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday