DESCRIPTION

  • Provides manifold isolation and transition to NPT threads

Watts Stainless Steel Trunk Isolation Valve with Handle

W81001995

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
FNPT
Fitting Size 1
1 in
Material
Brass
Size
1 in