DESCRIPTION

  • Faces machine finished
  • Forged steel head is hardened and tempered
  • Provides manifold isolation and transition to NPT threads
  • Yellow colored, jacketed fiberglass handles provide greater visiblity, strength, and durability

Watts Stainless Steel Trunk Isolation Valve with Handle

W81001994

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
FNPT
Fitting Size 1
1 in
Fitting Sizes
1 in
Material
Brass