DESCRIPTION

  • For Onix and PEX/PAP staple guns
  • Staples offer straight shooting and trouble-free usage
  • These staples only work with 3/8" and 1/2" Onix, 3/8" and 1/2" RadiantPEX, or 3/8" and 1/2" RadiantPEX-AL(PAP) tubing

Watts 1660 Pack Staple

W6680181660

Material:

SPECIFICATIONS

CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Material
Metal
Type
Hardware

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS