Watts

RadiantPEX+® 1200 ft. x 5/8 in. PEX Tubing

Part #W81001683  |  Manufacturer Part #81001683

Length:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Oxygen Barrier PEX Tubing for radiant heating, snow melting, and supply and return piping
  • Cross-Linked Polyethylene Tubing with/EVOH Barrier
  • Light and easy to transport
  • Flexible and maintenance-free
  • Corrosion resistant
  • Connection systems are fast and reliable
  • Twenty-five year warranty for residential and commercial heating and snow melting applications
  • Warranty: 25 Years

Specifications

ADA Compliant: No

ASTM Specifications: ASTM E-84

BAA Compliant: No

CSA Certified: CSA B137.5

Collection: RadiantPEX+®

Color Finish: Orange

Color Finish Category: Oranges

Depth: 41 in

Diameter: 63/100 in

FM Approved: No

Fire Suppression System Rated: No

Fits Pipe Size: 5/8 in

Height: 11 in

IAPMO Listed: No

Inside Diameter: 5/8 in

Insulated: Yes

Length: 1200 ft

Material: Plastic

Material Type: PEX, Polyethylene

Maximum Pressure: 160 psi

Maximum Temperature: 200

NSF Certified: No

Origin: Domestic

Outside Diameter: 3/4 in

Pipe Tubing Size: 5/8 in

Temperature Range: 73.4 to 200 Deg F

UL Listed: No

Wall Thickness: 0.16 in

Weight: 74

Width: 42 in