Watts

RadiantPEX+® 20 ft. x 3/4 in. Barrier PEX Stick

Part #W81007368  |  Manufacturer Part #81007368

Length:

20 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Oxygen Barrier PEX tubing for radiant heating, snow melting, and supply and return piping
  • Use sticks up to 2" for hydronic supply and return piping
  • Light and easy to transport
  • Flexible and maintenance-free
  • Corrosion resistant
  • Twenty-five year warranty for residential and commercial heating and snow melting applications
  • Packaged in bundles of five 20' sticks

Specifications

ADA Compliant: No

ASTM Specifications: ASTM E-84, ASTM F-876, ASTM F-876-09, ASTM F-877

BAA Compliant: No

CSA Certified: CSA B137.5

Collection: RadiantPEX+®

Color Finish: Orange

Color Finish Category: Oranges

Depth: 240 in

FM Approved: No

Fire Suppression System Rated: No

Height: 3 in

IAPMO Listed: No

Inside Diameter: 3/4 in

Length: 20 ft

Material: Plastic

Material Type: PEX, Polyethylene

Maximum Pressure: 160 psi

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: NSF 14

Outside Diameter: 7/8 in

Pipe Tubing Size: 3/4 in

Schedule Class: SDR 9

Temperature Range: 73.4 to 200 Deg F

UL Listed: No

Weight: 45

Width: 3 in