5/8 in. Brass PEX Crimp x 3/4 in. Male Sweat Adapter

You last purchased this on
 
Watts

RadiantPEX-AL® 5/8 in. Brass PEX Crimp x 3/4 in. Male Sweat Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

RadiantPEX-AL® 5/8 in. Brass PEX Crimp x 3/4 in. Male Sweat Adapter

  • Fast #
  • Part #W81003427
  • Item #2239773
  • Manufacturer Part #81003427
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For use connecting PEX to sweat fitting or manifolds
  • Requires Certification

Specifications

ASTM:
ASTM F-876
BAA Compliant:
No
CSA Certified:
CSA B137.5
Collection:
RadiantPEX-AL®
End Connection 1:
PEX Crimp
End Connection 2:
Male Sweat
End Connections:
PEX Crimp x Socket Weld
Fitting Size 1:
5/8 in
Fitting Size 2:
3/4 in
Fitting Sizes:
5/8 in x 3/4 in
Fitting Type:
Adapter
IAPMO Listed -:
No
Material:
Brass
NSF:
NSF P171
NSF Certified:
Yes
Pressure - Maximum:
160 psi
UL Listed:
Yes
Weight:
0.25 lb