1/2 in. Plastic Tubing in Orange
RadiantPEX-AL® 1/2 in. Plastic Tubing in Orange
Frequently Purchased Together
Product Details
Product Details
- Radiant PEX-Al
- Measures: 1/2" x 1000'
Specifications
- ASTM:
- ASTM F-1281-2005
- Collection:
- RadiantPEX-AL®
- Color Finish Name:
- Orange
- Fire Suppression System Rated:
- No
- Length:
- 1000 ft
- Material:
- Plastic
- Material Type:
- PEX-A
- NSF Certified:
- Yes
- PipeTubing Size:
- 1/2 in
- Pressure - Maximum:
- 160 psi
- UL Listed:
- No