DESCRIPTION

  • Radiant PEX-Al
  • Measures: 1/2" x 300'

Watts RadiantPEX-AL® 300 ft. x 1/2 in. PEX Tubing

W81010635EA

Manufacturer Part #: 81010635

Length:

300 ft

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM F-1281-2005
BAA Compliant
No
Collection
RadiantPEX-AL®
Depth
24 in
Fire Suppression System Rated
No
Height
9-1/2 in
Inside Diameter
1/2 in
Maximum Pressure
160 psi
NSF Certified
Yes
Pipe Tubing Size
1/2 in
Temperature Range
73 to 200 Deg F
UL Listed
No
Width
23-1/5 in

Print

DOCUMENTS