3/4 in. Compression x Female Copper Adapter

You last purchased this on
 
Watts

RadiantPEX-AL® 3/4 in. Compression x Female Copper Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

RadiantPEX-AL® 3/4 in. Compression x Female Copper Adapter

  • Fast #
  • Part #W81008104
  • Item #3257708
  • Manufacturer Part #81008104
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Radiant PEX-Al
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
Collection:
RadiantPEX-AL®
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
Depth:
1-4/5 in
End Connection 1:
Copper Press
End Connection 2:
Socket Weld
End Connections:
Copper Press x Socket Weld
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Adapter
Height:
7 in
Material:
Copper
NSF Certified:
No
Weight:
3 lb
Width:
6 in