3/8 in. Brass PEX Compression x 1/2 in. Male Sweat Adapter
RadiantPEX-AL® 3/8 in. Brass PEX Compression x 1/2 in. Male Sweat Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- O-rings and insulators are shipped loose on all sweat fittings
Specifications
- ASTM:
- ASTM F-1281
- Collection:
- RadiantPEX-AL®
- End Connection 1:
- PEX Compression
- End Connection 2:
- Male Sweat
- End Connections:
- Compression x Socket Weld
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- UL Listed:
- Yes
- Weight:
- 1.15 lb