2 in. Cast Copper Silicon Alloy FNPT Backflow Preventer

This product has been replaced by

LF 2 DBL CHK VLV BFP ASSY QT
Watts 2 LF DBL CHK VLV BFP ASSY QT
Manufacturer Part #T063235
You last purchased this on
 
Watts

Series LF007 2 in. Cast Copper Silicon Alloy FNPT Backflow Preventer

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

LF 2 DBL CHK VLV BFP ASSY QT
Watts 2 LF DBL CHK VLV BFP ASSY QT
Manufacturer Part #T063235
Watts

Series LF007 2 in. Cast Copper Silicon Alloy FNPT Backflow Preventer

  • Fast #
  • Part #WLF007M1QTK
  • Item #2980939
  • Manufacturer Part #0063235
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Top entry
  • Modular construction
  • Ease of maintenance - only one cover
  • Lead-Free
  • Low pressure drop
  • No special tools required for servicing
  • Top mounted Lead-Free ball valve test cock
  • Compact design
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61 Annex G
ASSE Standards:
ASSE 1015
AWWA:
AWWA C-510
BAA Compliant:
Yes
CSA Certified:
CSA B64.5
Collection:
Series LF007
Color Finish Category:
Bronze Tones
Color Finish Name:
Cast Bronze
Depth:
21 in
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
Height:
6-1/4 in
IAPMO Listed -:
Yes
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
19-1/2 in
Material:
Cast Copper Silicon Alloy
NSF:
NSF 61-G
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - High:
175
Recommended Valve Application:
Non-health Hazard, Potable Water
Temperature Range:
33 to 180 Deg F (0.5 to 82 Deg C)
UL Listed:
Yes
Valve Body Style:
Inline
Valve Disc Material:
Rubber
Valve Operator:
T-Handle
Valve Seat Material:
Plastic
Valve Size:
2 in
Valve Type:
Double Check Detector Assembly
Weight:
25.7 lb