DESCRIPTION

  • Designed to collect water that is being discharged by the relief valve
  • Lightweight
  • Nuisance discharge
  • Plastic construction

Watts Reduced Pressure Zone Assembly with Air Gap

W957AG

Fitting Sizes:

2 in

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
CARB OTC LEED Compliant
No
End Connection 1
Female Threaded
Fitting Size 1
2 in
Fitting Sizes
2 in
GSA Approved
No
Height
10-3/16 in
IAPMO Listed
No
Range in
10 in - 2-1/2 in

Starting at
$199.75
EACH
  • QUANTITY