DESCRIPTION

  • Brass body and adapter
  • Certified to NSF standard 61/ANSI 8
  • Fluorocarbon elastomer stem O-ring prevents stem leaks
  • Machined chrome plated brass ball

Watts 600 psi 2-Piece Female Threaded Copper Silicon Alloy Full Port Ball Valve

WLFFBV3CM

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61-8
ASME Specifications
ASME B16.38, ASME B16.44
CSA Certified
Yes
End Connection 1
Female Threaded
End Connection 2
Female Threaded
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Copper Silicon Alloy
Maximum Pressure
400 psi
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
Yes
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Virgin PTFE
Valve Size
3 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS