DESCRIPTION

KwikStop® 1/2 x 3/8 in. CTS x OD Compression Angle Supply Stop Valve

WLFQC894A

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 61
Collection
KwikStop®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
CTS
End Connection 2
OD Compression
ISO Specifications
ISO 9001-2008
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
160
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Valve Size
1/2 in, 3/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS