1 x 1 x 1 in. 400 psi Bronze Female Threaded Wye Strainer
LF777S 1 x 1 x 1 in. 400 psi Bronze Female Threaded Wye Strainer
Frequently Purchased Together
Product Details
- Wye pattern
- Threaded end connections
- Lead free construction
- Tapped retainer cap and closure plug
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Collection:
- LF777S
- Depth:
- 4-1/2 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 1-3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-1/2 in
- Material:
- Bronze, Cast Copper Silicon Alloy, Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 210
- Mesh Size:
- 20
- Minimum Temperature:
- 32
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 125, 400
- Pressure Class:
- 400#
- Recommended Valve Application:
- Gas, Liquid, Oil, Steam, Water
- Strainer Type:
- Wye
- UL Listed:
- No
- Valve Body Style:
- Y Pattern
- Weight:
- 1.83 lb
- Width:
- 4 in