DESCRIPTION

  • Iron body with forged bronze inlet

Watts 10 psi Relief Valve

W354A030

Valve Size:

SPECIFICATIONS

End Connection 1
Female Threaded
End Connection 2
Female Threaded
ISO Specifications
ISO 9001
Material
Brass
Maximum Pressure
10 psi
Maximum Temperature
250
Pressure Class
30#
Recommended Valve Application
Water
Valve Operator
Lever Handle
Valve Seat Material
Non-Metallic
Valve Size
3 in
Valve Type
Relief Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS